Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 300 Denier Ripstop Oxford with Waterproof & Breathable PU Coating
- 3M ® 8906 2 in Silver Reflective Tape
- Two Tone with Black Leg Bottom and Rear
- Internal Pocket for Optional Knee Pad (Sold Separately)
- Hook & Loop Closure Over Zipper Fly
- Adjustable Elastic Straps with Heavy Quick Release Buckles
- Suspenders are Removable to Convert from Bib to Pants
- Knee High Leg Zipper with Adjustable Cuffs
- Side Cargo Pocket
- Double Stitched Seams
Documents
Specifications
- ANSI:
- ANSI Class 3, ANSI 107
- ASTM:
- ASTM E-96 2005
- Clothing Size:
- XXXXL
- Coating:
- Polyurethane
- Color Finish Name:
- Hi-Viz Green
- Height:
- 5 in
- Length:
- 18-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Width:
- 12 in