RW32
Frequently Purchased Together
Product Details
Product Details
- 300 Denier PU coated rip stop oxford polyester material waterproof shell
- Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
- Breathable per ANSI 107, 7.6 (ASTM E-96-05)
- With 3M® 8906 2" silver reflective tape
- 2 horizontal stripes below the knee
- Two tone with black leg bottom and rear
- Internal pocket for optional knee pad (sold separately)
- Hook and loop closure over zipper fly
- Adjustable and removable suspender straps
- Knee high leg zipper with adjustable cuffs
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class E, ANSI Type R
- ASTM:
- ASTM E-96 2005
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Collection:
- RW32
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2-1/5 in
- Length:
- 15-4/5 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Bib Pants
- Width:
- 12 in