This product requires certification to purchase.

Size L Plastic Bib Pants in Hi-Viz Green

Radwear

RW32 Size L Plastic Bib Pants in Hi-Viz Green

  • Fast #
  • Part #RRW32EZ1YL
  • Item #7220642
  • Manufacturer Part #RW32-EZ1Y-L
5 out of 5 Customer Rating
Brand image
Radwear

RW32 Size L Plastic Bib Pants in Hi-Viz Green

  • Fast #
  • Part #RRW32EZ1YL
  • Item #7220642
  • Manufacturer Part #RW32-EZ1Y-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 300 Denier PU coated rip stop oxford polyester material waterproof shell
  • Waterproof per ANSU 107, 7.5.3 (AATCC 127 2008)
  • Breathable per ANSI 107, 7.6 (ASTM E-96-05)
  • With 3M® 8906 2" silver reflective tape
  • 2 horizontal stripes below the knee
  • Two tone with black leg bottom and rear
  • Internal pocket for optional knee pad (sold separately)
  • Hook and loop closure over zipper fly
  • Adjustable and removable suspender straps
  • Knee high leg zipper with adjustable cuffs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Class E, ANSI Type R
ASTM:
ASTM E-96 2005
Clothing Size:
L
Coating:
Polyurethane
Collection:
RW32
Color Finish Name:
Hi-Viz Green
Height:
2-1/5 in
Length:
15 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Bib Pants
UPC:
674326266381
Width:
12-1/5 in