This product requires certification to purchase.

LIME MESH CONTRASTING TRIM 2X

Radwear USA

LIME MESH CONTRASTING TRIM 2X

  • Fast #
  • Part #RLHV5ANSICT2XL
  • Item #7220574
  • Manufacturer Part #LHV-5ANSI-CT-2XL
3.4 out of 5 Customer Rating
Brand image
Radwear USA

LIME MESH CONTRASTING TRIM 2X

  • Fast #
  • Part #RLHV5ANSICT2XL
  • Item #7220574
  • Manufacturer Part #LHV-5ANSI-CT-2XL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107
Clothing Size:
2X
Color Finish Name:
Hi-Viz Green
Material:
Plastic
Material Type:
Polyester
Product Type:
Safety Clothing
Reusable:
Yes
UPC:
674326276908
Weight:
0.474 lb