XXXL Size Oxford Polyester Rainwear
XXXL Size Oxford Polyester Rainwear
Product Details
Product Details
- 300D PU Coated Oxford
- Two Tone with Black Bottom Legs
- 1 Horizontal Reflective Stripes on Waist
- Slash Pockets
- Upper Chest Pocket with Zipper, 4 Pen Pockets, 1 Large Pocket
- Adjustable Suspender Straps
- Front Hook & Loop Fly Closure
- Side Waist Zipper Expansion
- Adjustable Snaps on Lower Leg
Documents
Specifications
- ANSI:
- ANSI 107 Class E
- Clothing Size:
- XXXL
- Coating:
- Polyurethane
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Width:
- 14 in