4 lb Box of Terry Cloth Towels
4 lb Box of Terry Cloth Towels
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Absorbent
- Heavy duty scrubbing
- Lower Lint
- Non bleeding
- Prewashed
- Rewashable, disposable
- Sewn edges
Specifications
- Application:
- Commercial, Grease, Healthcare, Industrial, Janitorial, Manufacturing, Residential, Restaurants
- Color Finish Name:
- White
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Rags
- Size:
- 17 in x 19 in