17.5 oz. Ant and Roach Killer (Case of 12)
17.5 oz. Ant and Roach Killer (Case of 12)
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kills on contact
- Residual kill of ants and roaches works for up to 4 weeks
- Leaves behind no lingering chemical odor
- Has an Outdoor Fresh® scent
- Use with other Raid® defense system products to work smarter, not harder, to fight bugs
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Aerosol
- Package Quantity:
- Case of 12
- Size:
- 17.5 oz
- UL Listed:
- No