This product requires certification to purchase.

15 oz. Aerosol Commercial Flying Insect Killer Spray

You last purchased this on
 
Raid

15 oz. Aerosol Commercial Flying Insect Killer Spray

  • Fast #
  • Part #SJN300816
  • Item #4442253
  • Manufacturer Part #300816
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raid

15 oz. Aerosol Commercial Flying Insect Killer Spray

  • Fast #
  • Part #SJN300816
  • Item #4442253
  • Manufacturer Part #300816
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kills flies, Mosquitoes, non-biting gnats, and small flying Moths fast
  • For fast knockdown, spray directly at insects, keeping about 3 feet from interior walls, fabrics, and furniture
  • Requires Certification

Specifications

Application:
Residential
Capacity:
15 oz
Depth:
2-11/16 in
Green Seal Certified:
No
Height:
9-23/32 in
Indoor Outdoor:
Indoor/Outdoor
Length:
9-23/32 in
Material:
Aerosol
Size:
15 oz
UL Listed:
No
Weight:
1.25 lb
Width:
2-11/16 in