This product requires certification to purchase.

1/2 in. 1 gpm FPT Bubbler

Rain Bird

1/2 in. 1 gpm FPT Bubbler

  • Fast #
  • Part #RAI1404
  • Item #7751186
  • Manufacturer Part #A16130
5 out of 5 Customer Rating
Brand image
Rain Bird

1/2 in. 1 gpm FPT Bubbler

  • Fast #
  • Part #RAI1404
  • Item #7751186
  • Manufacturer Part #A16130
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1 gpm
Height:
1 in
Material:
Plastic, Rubber
Product Type:
Bubbler
Smart Home Enabled:
No
UL Listed:
No
UPC:
753800000045