1/2 in. Male Pipe Thread x 1/2 in. Spiral Barb Sprinkler Elbow
1/2 in. Male Pipe Thread x 1/2 in. Spiral Barb Sprinkler Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 18200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fittings are made of robust acetal material to make connecting swing pipe fast and easy
- Easy twist-in insertion – no glue or clamps needed for installation
- Aggressive barb lip makes a secure connection that is less likely to leak
- For use in conjunction with swing pipe as a flexible swing assembly
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Pressure - Maximum:
- 80 psi