1/2 in. x 250 ft. 0.9 gph Drip Line Irrigation Pipe
1/2 in. x 250 ft. 0.9 gph Drip Line Irrigation Pipe
Package Quantity Info:
Each: 1 Case: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unique material offers significantly greater flexibility, allowing tighter turns with fewer elbows for easier installation
- Dual-layered tubing (brown over black) provides unmatched resistance to chemicals, algae growth and UV damage
Documents
Specifications
- Color Finish Name:
- Brown
- Diameter - Inside 1:
- 67/125 in
- Diameter - Outside:
- 63/100 in
- Flow Rate:
- 0.9 gph
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 100
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 60 psi
- Wall Thickness:
- 0.049 in