This product requires certification to purchase.

1/4 in. x 100 ft. Poly Distrubution Tube

You last purchased this on
 
Rain Bird

1/4 in. x 100 ft. Poly Distrubution Tube

  • Fast #
  • Part #RAIXQ100
  • Item #4065700
  • Manufacturer Part #X33010
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

1/4 in. x 100 ft. Poly Distrubution Tube

  • Fast #
  • Part #RAIXQ100
  • Item #4065700
  • Manufacturer Part #X33010
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Unique blend of polymers that give it the flexibility of vinyl with hold of poly
  • New textured finish improves handling
  • Self extracting coiling feature makes it easy to use, store and eliminates waste
  • Fits over barbed outlet ports and all Xerigation emission devices and 1/4" transfer fittings
  • Extruded from UV-resistant polyethylene resin materials
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter - Inside 1:
17/100 in
Diameter - Outside:
1/4 in
Length:
100 ft
Material:
Plastic
Pressure - Maximum:
60 psi
Wall Thickness:
0.08 in