1-1/2 in. Brass Irrigation Valve
1-1/2 in. Brass Irrigation Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Threaded
- End Connections:
- NPT x Threaded
- Flow Rate:
- 200 gpm
- Material:
- Brass
- Maximum Temperature:
- 150
- Power Source:
- Electric
- Pressure - Maximum:
- 200 psi
- Valve Size:
- 1-1/2 in
- Volts:
- 24V
- Waterworks Application:
- Irrigation