This product requires certification to purchase.

1 in. 15 gpm Control Zone Valve with Pressure Regulator

You last purchased this on
 
Rain Bird

1 in. 15 gpm Control Zone Valve with Pressure Regulator

  • Fast #
  • Part #RAIXACZ100PRF
  • Item #4109527
  • Manufacturer Part #X10317
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

1 in. 15 gpm Control Zone Valve with Pressure Regulator

  • Fast #
  • Part #RAIXACZ100PRF
  • Item #4109527
  • Manufacturer Part #X10317
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides on/off control, filtration, and pressure regulation with only two parts
  • Less chance of leakage at the connections, both at installation and over the life of the system
  • Requires Certification

Specifications

Color Finish Name:
Black, Grey
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded x Male Threaded
Flow Rate:
15 gpm
Material:
Plastic
Pressure - Maximum:
150 psi
Valve Size:
1 in