1 in. Control Zone Valve with Pressure Regulator Filter
1 in. Control Zone Valve with Pressure Regulator Filter
Frequently Purchased Together
Product Details
Product Details
- Shorter kits with only two components mean that you can fit more Control Zone Kits in a valve box
- These PR filter kits provide on/off control, filtration and pressure regulation with fewer components
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded x Male Threaded
- Flow Rate:
- 5 gpm
- Material:
- Plastic
- Pressure - Maximum:
- 30 psi
- Valve Size:
- 1 in