This product requires certification to purchase.

1 x 1 in. Coupling Valve Key

You last purchased this on
 
Rain Bird

1 x 1 in. Coupling Valve Key

  • Fast #
  • Part #RAI44K
  • Item #1263306
  • Manufacturer Part #B12401
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

1 x 1 in. Coupling Valve Key

  • Fast #
  • Part #RAI44K
  • Item #1263306
  • Manufacturer Part #B12401
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 44K - QCV Key for 44 Model Quick Coupling Valve
  • Threads into top of quick-coupling valve to provide water access
  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Material:
Brass