10-1/8 in. 360 Degree 100 psi Rotor Pop-Up Sprinkler
10-1/8 in. 360 Degree 100 psi Rotor Pop-Up Sprinkler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3-1/8 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 36.3 gpm
- Height:
- 10-1/8 in
- Material:
- Brass
- Pressure - Maximum:
- 100 psi
- Spray Radius:
- 360
- UL Listed:
- No