This product requires certification to purchase.

10 ft. Half Circle Spray Nozzle in Blue

You last purchased this on
 
Rain Bird

10 ft. Half Circle Spray Nozzle in Blue

  • Fast #
  • Part #RAI10H
  • Item #1257564
  • Manufacturer Part #A47016
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

10 ft. Half Circle Spray Nozzle in Blue

  • Fast #
  • Part #RAI10H
  • Item #1257564
  • Manufacturer Part #A47016
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • They fit all Rain Bird spray heads and shrub adapters
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Flow Rate:
1.36 gpm - 1.58 gpm
Pressure - Maximum:
30 psi