This product requires certification to purchase.

10 gph Pressure Drip Irrigation Barb Emitter in Green

You last purchased this on
 
Rain Bird

PC10 Model 10 gph Pressure Drip Irrigation Barb Emitter in Green

  • Fast #
  • Part #RAIPC10
  • Item #1260580
  • Manufacturer Part #X71010
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

PC10 Model 10 gph Pressure Drip Irrigation Barb Emitter in Green

  • Fast #
  • Part #RAIPC10
  • Item #1260580
  • Manufacturer Part #X71010
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 20000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure compensating bubblers are ideal for a variety of applications including shrub plantings, trees, containers, annual color, and flower beds
  • Requires Certification

Documents


Specifications

Collection:
PC10 Model
Color Finish Name:
Green
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
10 gph
Material:
Plastic
UL Listed:
No