1000 ft. x 1/4 in. Irrigation Tube
1000 ft. x 1/4 in. Irrigation Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Unique blend of polymers that give it the flexibility of vinyl with hold of poly
- New textured finish improves handling
- Self extracting coiling feature makes it easy to use, store and eliminates waste
- Fits over barbed outlet ports and all Xerigation emission devices and 1/4" transfer fittings
- Extruded from UV-resistant polyethylene resin materials
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 17/100 in
- Diameter - Outside:
- 1/4 in
- Length:
- 1000 ft
- Material:
- Plastic
- Pressure - Maximum:
- 60 psi
- Wall Thickness:
- 0.08 in