This product requires certification to purchase.

12 x 100 ft. 0.6 gpm Drip Line Tubing

You last purchased this on
 
Rain Bird

12 x 100 ft. 0.6 gpm Drip Line Tubing

  • Fast #
  • Part #RAIXFS0612100
  • Item #4344826
  • Manufacturer Part #X48000
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

12 x 100 ft. 0.6 gpm Drip Line Tubing

  • Fast #
  • Part #RAIXFS0612100
  • Item #4344826
  • Manufacturer Part #X48000
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patent pending Copper Shield Technology protects the emitter from root intrusion without requiring EPA-approved handling procedures unlike some manufacturers who use harsh chemicals or treated filters to protect the emitter from root intrusion
  • XFS Dripline with Copper Shield is the most flexible dripline tubing in the industry making it the easiest sub-surface dripline to design with and install
  • It accepts Rain Bird Easy Fit compression fittings, XF dripline barbed insert fittings and other 17 mm barbed insert fitting
  • Proprietary emitter design resists clogging by use of an extra-wide flow path combined with a self-flushing action
  • Requires Certification

Documents


Specifications

Color Finish Name:
Copper
Diameter - Inside 1:
27/50 in
Diameter - Outside:
1 in
Flow Rate:
.6 gpm
Length:
100 ft
Material:
Plastic
Maximum Temperature:
100
Pressure - Maximum:
50 psi
Wall Thickness:
0.049 in