This product requires certification to purchase.

12 x 21-13/16 in. Rectangle Irrigation Valve Box with Lid

You last purchased this on
 
Rain Bird

12 x 21-13/16 in. Rectangle Irrigation Valve Box with Lid

  • Fast #
  • Part #RAIVBSTD
  • Item #2176935
  • Manufacturer Part #A11400
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

12 x 21-13/16 in. Rectangle Irrigation Valve Box with Lid

  • Fast #
  • Part #RAIVBSTD
  • Item #2176935
  • Manufacturer Part #A11400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 52
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • VB series valve boxes combine strength and stability with unique features that save contractors time and money
  • Wide flange bases and corrugated sides protect valves by offering maximum durability, compression strength and stability under heavy load
  • The knockouts can be slid back into place to keep backfill dirt from entering the valve box
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
12 in
Length:
21-13/16 in
Material:
Ductile Iron
Material Type:
HDPE
Width:
16-39/64 in