120V 8-Station Indoor and Outdoor Controller
120V 8-Station Indoor and Outdoor Controller
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1
- Depth:
- 3-51/100 in
- Height:
- 7-43/50 in
- Product Type:
- 8-Station Indoor and Outdoor Controller
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 7-23/25 in