This product requires certification to purchase.

120V Indoor Control

You last purchased this on
 
Rain Bird

120V Indoor Control

  • Fast #
  • Part #RAIESP4MEI
  • Item #4542456
  • Manufacturer Part #F55100
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

120V Indoor Control

  • Fast #
  • Part #RAIESP4MEI
  • Item #4542456
  • Manufacturer Part #F55100
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1
Depth:
4-2/5 in
Height:
7-7/10 in
Power Source:
Battery
UL Listed:
Yes
Volts:
120V
Width:
10-7/10 in