This product requires certification to purchase.

16 in. 70 psi Pop-Up Spray Head

You last purchased this on
 
Rain Bird

1800 Series 16 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1812
  • Item #149429
  • Manufacturer Part #A44305
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

1800 Series 16 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1812
  • Item #149429
  • Manufacturer Part #A44305
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 600
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Precision controlled flush at pop down clears debris from unit, assuring positive stem retraction in all soil types
  • Strong stainless steel spring provides reliable stem retraction
  • Requires Certification

Specifications

Collection:
1800 Series
Diameter:
2-1/4 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.1 gpm
Height:
16 in
Material:
Plastic, Stainless Steel
Pressure - Maximum:
70 psi
UL Listed:
No