This product requires certification to purchase.

6 in. 70 psi Pop-Up Spray Head

You last purchased this on
 
Rain Bird

1800 Series 6 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1804SAMPRS
  • Item #1241381
  • Manufacturer Part #A44915
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

1800 Series 6 in. 70 psi Pop-Up Spray Head

  • Fast #
  • Part #RAI1804SAMPRS
  • Item #1241381
  • Manufacturer Part #A44915
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 1800
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
1800 Series
Diameter:
2-1/4 in
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
0.5 gpm
Height:
6 in
Material:
Plastic
Pressure - Maximum:
70 psi
UL Listed:
No