2-28/50 in. Field Decoder in Black
2-28/50 in. Field Decoder in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-28/50 in
- Length:
- 3-47/50 in
- Product Type:
- Decoder
- Smart Home Enabled:
- No
- UL Listed:
- No