3 in. Plastic Flat Round Grate
3 in. Plastic Flat Round Grate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 2720-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 3 inch round flat drainage grate
- Manufactured from structurally foamed high-density polyethylene (HDPE)
- UV stabilized to protect from sun degradation
- Three stepped diameters to fit 3" sewer and drain (S & D) pipe and fittings, 3" triple wall pipe and 3" corrugated pipe
- Textured anti-skid surface
- Load rated for pedestrian traffic
- Load rated for autos and light trucks at speeds less than 20 mph
- ADA compliant
- Made in the USA
Specifications
- Application:
- Corrugated Pipe, Drain Pipe, Residential, Sewer Pipe
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Flow Rate:
- 3 gpm
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Grate