360 Degree 55 psi Part and Full-Circle Rotor Pop-Up Sprinkler with SAM Check Valve
3500 Series 360 Degree 55 psi Part and Full-Circle Rotor Pop-Up Sprinkler with SAM Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20 Pallet: 1500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- 3500 Series
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.6 gpm
- Pressure - Maximum:
- 55 psi
- Spray Radius:
- 360
- UL Listed:
- No