4-3/8 x 1 in. Inline Plastic Residential Irrigation Valve
4-3/8 x 1 in. Inline Plastic Residential Irrigation Valve
Package Quantity Info:
Each: 1 Case: 20 Pallet: 360-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double filtered pilot flow design for maximum reliability
- Balanced pressure diaphragm for long life
- External bleed to manually flush system of dirt and debris during installation and system start up
- Internal bleed for spray free manual operation
- Operates in low flow and Xerigation® applications when the RBY filter is installed upstream
- Unique, easy to turn patented pressure assisted flow control mechanism
Specifications
- AMP:
- 0.3
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Flow Rate:
- 40 gpm
- Height:
- 4-1/2 in
- Length:
- 4-3/8 in
- Material:
- Plastic
- Maximum Temperature:
- 110
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 3-21/64 in