6 in. Plastic Catch Basin
6 in. Plastic Catch Basin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 112-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2729
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Material:
- Plastic
- Material Type:
- HIPS
- Shape:
- Round