This product requires certification to purchase.

70 psi 32# Gear-Driven Rotors

You last purchased this on
 
Rain Bird

70 psi 32# Gear-Driven Rotors

  • Fast #
  • Part #RAIGRC051732
  • Item #4536242
  • Manufacturer Part #GRC051732
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

70 psi 32# Gear-Driven Rotors

  • Fast #
  • Part #RAIGRC051732
  • Item #4536242
  • Manufacturer Part #GRC051732
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Flow Rate:
16.3 gpm - 43.9 gpm
Pressure - Maximum:
70 psi
Spray Radius:
360