80 psi Sprinkler Impact Head
80 psi Sprinkler Impact Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 16.5 gpm
- Material:
- Brass, Bronze, Stainless Steel
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No