This product requires certification to purchase.

24/120V Sprinkler Timer Indoor and Outdoor Control

You last purchased this on
 
Rain Bird

ESP Series 24/120V Sprinkler Timer Indoor and Outdoor Control

  • Fast #
  • Part #RAITM26
  • Item #7245833
  • Manufacturer Part #TM2-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

ESP Series 24/120V Sprinkler Timer Indoor and Outdoor Control

  • Fast #
  • Part #RAITM26
  • Item #7245833
  • Manufacturer Part #TM2-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manual watering option for all stations, a single station or an individual program
  • Seasonal adjust applied to all programs or an individual program
  • Delay watering up to 14 days (applies only to stations set to obey rain sensor)
  • Permanent days off (for odd, even or cyclic programming)
  • Sensor bypass for all programs or for individual stations
  • Adjustable delay between stations
  • Contractor Default™ program save and restore saved program(s)
  • Master valve on/off by station
  • Automatic short detect with station specific alarm messages
  • Requires Certification

Specifications

AMP:
1
Collection:
ESP Series
Depth:
3-51/100 in
Height:
7-43/50 in
Material:
Plastic
Power Source:
Battery
Product Type:
Controller
UL Listed:
Yes
Volts:
120V
Width:
7-23/25 in