This product requires certification to purchase.

Half Circle Spray Nozzle in Brown

You last purchased this on
 
Rain Bird

Half Circle Spray Nozzle in Brown

  • Fast #
  • Part #RAI12H
  • Item #149433
  • Manufacturer Part #A47012
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rain Bird

Half Circle Spray Nozzle in Brown

  • Fast #
  • Part #RAI12H
  • Item #149433
  • Manufacturer Part #A47012
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 19500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • They fit all Rain Bird spray heads and shrub adapters
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Flow Rate:
1.80 gpm - 2.60 gpm
Pressure - Maximum:
30 psi