Wireless Freeze Sensor for Rain Bird ESP-SMT and ESP-SMTe Sprinkler Timers
Wireless Freeze Sensor for Rain Bird ESP-SMT and ESP-SMTe Sprinkler Timers
Frequently Purchased Together
Product Details
Product Details
- Wireless rain sensor shuts off irrigation when it rains
- Freeze sensor shuts off irrigation when temperature drops below set point
- Saves up to 35% on water usage
- Intuitive, icon-driven interface for easy programming
- Enhanced antenna array provides superior signal reliability that overcomes most line-of-sight obstructions
- Simple battery replacement requiring no tools and no need to disassemble sensor
- Easy to install self-leveling sensor bracket mounts to flat surfaces or rain gutters
- Suitable for use with Rain Bird and competitor 24VAC irrigation controllers
- Adjustable rainfall settings from 1/8 in to 1/2 in
- Adjustable low temperature settings from 33°F to 41°F
Specifications
- Brand Model Compatibility:
- ESP-SMT, ESP-SMTe
- Depth:
- 1-7/10 in
- Length:
- 6-4/5 in
- Product Type:
- Sensor
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 3-1/10 in