16 x 26 x 3-5/8 in. 1 Door Polystyrene Recessed Mount Medicine Cabinet in Basic White
Focus 16 x 26 x 3-5/8 in. 1 Door Polystyrene Recessed Mount Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Focus
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 3-5/8 in
- GSA Approved:
- No
- Gauge (metal):
- 26 ga
- Height:
- 26 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Material:
- Plastic
- Material Type:
- Polystyrene
- Mirror Edge:
- Polished Edge
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 16 in