1/2 in. Coupling
1/2 in. Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hydrogenated form of nitrile rubber O-ring
Documents
Specifications
- Diameter:
- 51/100 in
- Diameter - Outside:
- 18/25 in
- End Connection 1:
- Press
- End Connection 2:
- Flare
- End Connections:
- Press x Flare
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-49/50 in
- Material:
- Copper, Rubber
- Product Type:
- Adapter
- Weight:
- 0.059 lb