This product requires certification to purchase.

Copper and Rubber 3/8 in. Press Hydronic Coupling

You last purchased this on
 
Rapid Locking System

Copper and Rubber 3/8 in. Press Hydronic Coupling

  • Fast #
  • Part #R3011060600111
  • Item #9263671
  • Manufacturer Part #3011060600111
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rapid Locking System

Copper and Rubber 3/8 in. Press Hydronic Coupling

  • Fast #
  • Part #R3011060600111
  • Item #9263671
  • Manufacturer Part #3011060600111
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
47/100 in
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Copper, Rubber