1/2 - 3/4 in. Wire Brush
1/2 - 3/4 in. Wire Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2064-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4-In-1 tool
- Cleans inside and outside of both 1/2 in and 3/4 in copper tube
- Cleans pipe and fittings
- Wire brushes on each end polish inside of copper fitting
- Wire brushes in center of tool, polish the outside of tubing
Specifications
- Brush Type:
- Wire Brush
- Number of Tools Included:
- 1
- Size:
- 1/2 in - 3/4 in