This product requires certification to purchase.

1 in. Pipe Reamer

You last purchased this on
 
RAPTOR®

1 in. Pipe Reamer

  • Fast #
  • Part #RAP50330
  • Item #4384650
  • Manufacturer Part #147774
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

1 in. Pipe Reamer

  • Fast #
  • Part #RAP50330
  • Item #4384650
  • Manufacturer Part #147774
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1584
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to use
  • Requires Certification

Specifications

Application:
Pipe
Color Finish Name:
Black
Diameter:
1-1/2 in
Material:
Die Cast Zinc
Number of Tools Included:
1
Pipe Capacity:
1 in
Tool Type:
Pipe Reamer