110 V Raptor Electrofusion Welder Barcode Scanner
110 V Raptor Electrofusion Welder Barcode Scanner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Joins bar coded PE and PP pressure fittings in the range of 8V to 48V
- Large four line display
- IP67 rated alphanumeric keypad
- USB port allows bar code pens and scanners to be attached
- The unit will recognize and read extended traceability bar codes found on fittings, pipes and accessories
- Fully compliant with the ISO standard operator badge system
Specifications
- AMP:
- 15
- Application:
- Welding
- Color Finish Name:
- Yellow, Black
- Height:
- 16 in
- Length:
- 15 in
- Tool Type:
- Barcode Scanner
- Volts:
- 110V
- Watts:
- 3500 W
- Weight:
- 60 lb
- Width:
- 15 in