12 in. Hacksaw
12 in. Hacksaw
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cuts wood, plaster, steel and brass
- Ideal for tight places
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Metal
- Color Finish Name:
- Black, Yellow
- Handle Type:
- Comfort Grip
- Height:
- 1-11/50 in
- Length:
- 13-39/100 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Saw Type:
- Hack
- Width:
- 2-19/25 in