This product requires certification to purchase.

12 in. Steel Hand Saw

You last purchased this on
 
RAPTOR®

12 in. Steel Hand Saw

  • Fast #
  • Part #RAP15520
  • Item #4292528
  • Manufacturer Part #RAP15520
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

12 in. Steel Hand Saw

  • Fast #
  • Part #RAP15520
  • Item #4292528
  • Manufacturer Part #RAP15520
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6 CA: 28 PT: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handle design allows both vertical and flush cuts
  • Blade cuts on both push and pull
  • Ergonomic handle fits large and small hands
  • Heat treated blade for longer life
  • Interchangeable with many other name brand saws
  • Requires Certification

Documents


Specifications

Application:
PVC, CPVC, ABS, Wood, Drywall
Blade Length (in):
12 in
Blade Material:
Steel
Color Finish Name:
Yellow, Black
Cutting Capacity:
12 in
Handle Material:
Aluminum
Length:
12 in
Material:
Plastic
Material Type:
PVC
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Saw Type:
Hand
Tool Type:
PVC Saw