12 in. Strap Wrench
12 in. Strap Wrench
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides gripping power without scratching or deforming plastic & polished metal pipe
- Use on plastic pipe, filters, or any slick or smooth surface
- Balanced design provides better weight distribution
- Woven nylon strap gives strong grip
- Polyurethane-coated strap prevents scratching
Specifications
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Pipe Capacity:
- 5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Tool Type:
- Wrench
- Weight:
- 0.75 lb
- WrenchType:
- Strap