This product requires certification to purchase.

14/3 Heavy Duty Outdoor Extension Cord

You last purchased this on
 
RAPTOR®

14/3 Heavy Duty Outdoor Extension Cord

  • Fast #
  • Part #RAP31402
  • Item #3383510
  • Manufacturer Part #RAP31402
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

14/3 Heavy Duty Outdoor Extension Cord

  • Fast #
  • Part #RAP31402
  • Item #3383510
  • Manufacturer Part #RAP31402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-Conductor
  • Extra heavy duty
  • Outdoor
  • Power indicator light – allows user to see when the power is on
  • Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
  • Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
  • Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40f (-40c).
  • OSHA approved – meets OSHA requirements for extension cords and adapters for use on jobsites
  • Requires Certification

Specifications

Cable or Wire Type:
SJTW
Color Finish Name:
Blue
Length:
50 ft
Product Type:
Extension Cord
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
-40 to 140 Deg F (-40 to 60 Deg C)
UL Listed:
UL 817
Volts:
125V
Wire Gauge (AWG):
14/3 ga