15 in. Adjustable Wrench
15 in. Adjustable Wrench
Package Quantity Info:
Each: 1 Case: 12 Pallet: 360-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unique jaw design precisely grips the at sides of fasteners, avoiding the rounding of corners
- Specially designed handle reduces weight by 10 percent
- Non-protruding moveable jaw end allows easier access to fastener in tight spaces
- Wider jaw opening increases useful range of fastener sizes by 18 to 25 percent
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- Yes
- Handle Type:
- Precision Grip
- Jaw Capacity (in):
- 1.875 in
- Length:
- 15 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Weight:
- 2.59 lb
- WrenchType:
- Adjustable