This product requires certification to purchase.

15 in. Basin Wrench

RAPTOR®

15 in. Basin Wrench

  • Fast #
  • Part #RAP50230
  • Item #4382836
  • Manufacturer Part #147766
4.1 out of 5 Customer Rating
Brand image
RAPTOR®

15 in. Basin Wrench

  • Fast #
  • Part #RAP50230
  • Item #4382836
  • Manufacturer Part #147766
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1326
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in installing or removing faucets
  • Adjustable: 9 - 15 in
  • Self-tightening spring-loaded jaws
  • Requires Certification

Specifications

Adjustable:
Yes
GSA Approved:
No
Handle Type:
T-handle
Length:
15 in
Number of Tools Included:
1
UPC:
054374594900
Weight:
1.58 lb
WrenchType:
Basin