16/3 Sjtw Extension Cord Oil Rubbed Orange
16/3 Sjtw Extension Cord Oil Rubbed Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 936-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-Conductor
- Medium duty
- Outdoor
- Water resistant – jacket will not absorb water that can corrode copper conductors or cause dangerous electrical shocks
- Flame retardant – jacket compound is designed to not allow burning to spread. The compound is formulated to cause the flame to burn out before spreading further on the cord
- Superior flexibility at sub-freezing temperatures – this cord is designed to maintain flexibility and resist cracking in temperatures down to -40?f up to 140?f (-40?c up to 60?c)
- NEMA plug configuration – 5-15P to 5-15R
Specifications
- AMP:
- 13
- Cable or Wire Type:
- SJTW
- Color Finish Name:
- Orange
- Length:
- 50 ft
- Product Type:
- Extension Cord
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- UL 817
- Volts:
- 125V
- Watts:
- 1675 W
- Wire Gauge (AWG):
- 16/3 ga