This product requires certification to purchase.

16 oz. Claw Hammer

You last purchased this on
 
RAPTOR®

16 oz. Claw Hammer

  • Fast #
  • Part #RAP12501
  • Item #3383113
  • Manufacturer Part #RAP12501
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
RAPTOR®

16 oz. Claw Hammer

  • Fast #
  • Part #RAP12501
  • Item #3383113
  • Manufacturer Part #RAP12501
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 648
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Computer designed for better balance
  • Slip resistant grip
  • High density fiberglass handle with hollow core for shock absorption
  • Requires Certification

Specifications

Claw Type:
Straight Claw
Color Finish Name:
Black, Yellow
Hammer Type:
Claw
Handle Material:
Fiberglass
Handle Type:
Grip
Head Material:
Steel
Head Weight:
1 lb
Material:
Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Replacement Head:
No
Tool Type:
Handle Hammer
Weight:
1 lb